H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H80B23F X 1-15/16
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H100B23F X 1-15/16
Description
H100B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1 15/16" BORE KW 2SS W/HT
Part # H100B23F X 1-15/16
BDI # 917263
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
H100B35F X 1-15/16
Description
H100B35 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 1-15/16IN BORE
Part # H100B35F X 1-15/16
BDI # 21971586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H100B36F X 1-15/16
Description
H100B36 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 1-15/16IN BORE
Part # H100B36F X 1-15/16
BDI # 21971598
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
H120B13F X 1-15/16
Description
H120B13 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 1-15/16IN BORE
Part # H120B13F X 1-15/16
BDI # 21971632
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore