80B17HT 2.001/2.003 KW 2SS
Description
80B17HT 2.001/2.003 KW 2SS SPROCKET
Part # 80B17HT 2.001/2.003 KW 2SS
BDI # 22885737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
T40B24 2.001/2.003IN PER DWG
Description
T40B24 2.001/2.003" PER DWG SPROCKET
Part # T40B24 2.001/2.003IN PER DWG
BDI # 25166575
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
80B17 2.001/2.003IN KW 2SS
Description
80B17 2.001/2.003IN KW 2SS SPROCKET
Part # 80B17 2.001/2.003IN KW 2SS
BDI # 25856908
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H80B17F X 2.001/2.003 KW 2SS
Description
H80B17 2.001/2.003 KW 2SS CHN SPRKT
Part # H80B17F X 2.001/2.003 KW 2SS
BDI # 23584966
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore