80B45H X 2-11/16

COMPARE

80B45H X 2-11/16

Description
80B45H X 2-11/16 ROLLER CHAIN SPROCKET ; 14.9" OD X 2" LTB X 1" P STEEL

TSUBAKI

Part # 80B45H X 2-11/16

BDI # 21559241

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.336

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.901
Pitch Diameter - Millimeter: 364.134
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B15H X 2-11/16 5/8X5/16 KW 2SS

COMPARE

100B15H X 2-11/16 5/8X5/16 KW 2SS

Description
100B15H X 2-11/16 5/8X5/16 KW 2SS ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 100B15H X 2-11/16 5/8X5/16 KW 2SS

BDI # 24448211

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS32 2-11/16

COMPARE

80BS32 2-11/16

Description
MARTIN SPROCKET & GR 80BS32 2-11/16

MARTIN SPROCKET & GR

Part # 80BS32 2-11/16

BDI # 23288167

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS26 2-11/16

COMPARE

80BS26 2-11/16

Description
MARTIN SPROCKET & GR 80BS26 2-11/16

MARTIN SPROCKET & GR

Part # 80BS26 2-11/16

BDI # 23288162

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY