100BS17 X 2-7/8 3/4X3/8KW 2SS
Description
100BS17 X 2-7/8 3/4X3/8KW 2SS ; ROLLER CHAIN SPROCKET
Part # 100BS17 X 2-7/8 3/4X3/8KW 2SS
BDI # 24448213
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
80B40 X 2-7/8
Description
80B40 X 2-7/8 ROLLER CHAIN SPROCKET ; 2-7/8" BORE 40T CHAIN NO.80
Part # 80B40 X 2-7/8
BDI # 23906702
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
D100B14H X 2-7/8
Description
D100B14H X 2-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 2-7/8
BDI # 21559389
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
120B13H X 2-7/8
Description
120B13H X 2-7/8 ROLLER CHAIN SPROCKET ; 6.986" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # 120B13H X 2-7/8
BDI # 21559213
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H100B27F X 2-7/8 2SS
Description
H100B27F X 2-7/8 2SS ROLLER CHAIN SPRKT ; HARDENED TEETH UPS SPECAL
Part # 100B27F X 2P 2SS
BDI # 24962447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore