Page 1 of 2

Next

Compare
D100B16 X 3 3/16 KW SS

COMPARE

D100B16 X 3 3/16 KW SS

Description
D100B16 X 3 3/16 KW SS CHAIN SPROCKET ; 100CHAIN 16T

MARTIN SPROCKET & GR

Part # D100B16 X 3 3/16 KW SS

BDI # 23774665

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.034
Other Features: With Set Screw
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H120B13F X 3-3/16

COMPARE

H120B13F X 3-3/16

Description
H120B13 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 3-3/16IN BORE

TSUBAKI

Part # 120B13F X 3C

BDI # 21971642

Features

Chain Pitch - Inch: 1.5
: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

: Inch
: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H120B15F X 3-3/16

COMPARE

H120B15F X 3-3/16

Description
H120B15 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 3-3/16IN BORE

TSUBAKI

Part # 120B15F X 3C

BDI # 21971664

Features

Chain Pitch - Inch: 1.5
: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

: Inch
: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
HD140B20F X 3-3/16

COMPARE

HD140B20F X 3-3/16

Description
HD140B20 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH 2 STRD 3-3/16IN BORE

TSUBAKI

Part # D140B20F X 3C

BDI # 21972814

Features

Chain Pitch - Inch: 1.75
: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.186

: Inch
: Steel
Outside Diameter - Inch: 12.1
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
HD140B26F X 3-3/16

COMPARE

HD140B26F X 3-3/16

Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE

TSUBAKI

Part # D140B26F X 3C

BDI # 21972857

Features

Chain Pitch - Inch: 1.75
: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.518

: Inch
: Steel
Outside Diameter - Inch: 15.463
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY