SNW20X3-7/16
Description
SNW-20X3-7/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING
Part # 20X3.438
BDI # 21941498
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Lock Washer | Tapered Threaded Sleeve
120B54F X 3-7/16KW 2SS
Description
120B54F X 3-7/16KW 2SS ; ROLLER CHAIN SPROCKET
Part # 120B54F X 3-7/16KW 2SS
BDI # 26395322
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore
160BS15 3-7/16
Description
160BS15 3-7/16 ; ROLLER CHAIN SPROCKET
Part # 160BS15 3-7/16
BDI # 20838457
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB
Description
100C54 X 3-7/16 7/8X7/16 KW 2SS 5" LTB ; MTO ROLLER CHAIN SPKT
Part # 100C54 X 3-7/16 7/8X7/16 KW 2SS 5" LTB
BDI # 22457345
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
160BS12 3-7/16
Description
160BS12 3-7/16 ROLLER CHAIN SPROCKET
Part # 160BS12 3-7/16
BDI # 22368471
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore