D92-3-024

COMPARE

D92-3-024

Description
D92-3-024 ; POR

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY