Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D140C35H X 5-1/8 KW 2SS

COMPARE

D140C35H X 5-1/8 KW 2SS

Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET

TSUBAKI

Part # D140C35H X 5-1/8 KW 2SS

BDI # 21582084

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 495.884
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

COMPARE

D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

BDI # 25261404

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H240B13F X 4-15/16 KW 2SS

COMPARE

H240B13F X 4-15/16 KW 2SS

Description
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH

TSUBAKI

Part # H240B13F X 4-15/16 KW 2SS

BDI # 23683177

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 12.536
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.97
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 318.414
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD160BS26F X 5

COMPARE

HD160BS26F X 5

Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE

TSUBAKI

Part # HD160BS26F X 5

BDI # 25275495

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.592

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.437
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
T100B30ZH X 5 KW

COMPARE

T100B30ZH X 5 KW

Description
T100B30ZH X 5 KW CHAIN SPROCKET ; 12.64" OD X 4-3/4" LTB X 1-1/4" P

TSUBAKI

Part # T100B30ZH X 5 KW

BDI # 21559233

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY