Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H120B15F X 2-1/2

COMPARE

H120B15F X 2-1/2

Description
H120B15F X 2-1/2 ROLLER CHAIN SPROCKET ; 7.956" OD X 2-1/4" LTB STD KW 2-SS

TSUBAKI

Part # H120B15F X 2-1/2

BDI # 21559212

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
100B18H X 2-1/2

COMPARE

100B18H X 2-1/2

Description
100B18H X 2-1/2 ROLLER CHAIN SPROCKET ; 7.839" OD X 1-3/4" LTB X 1-1/4" P STEEL

TSUBAKI

Part # 100B18H X 2-1/2

BDI # 21558586

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.199

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.839
Pitch Diameter - Millimeter: 182.855
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B14FH X 65MM 1/2 KW 2SS

COMPARE

D100B14FH X 65MM 1/2 KW 2SS

Description
D100B14FH 65MM ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH

TSUBAKI

Part # D100B14FH X 65MM 1/2 KW 2SS

BDI # 21463061

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B15 X 2-1/2

COMPARE

H100B15 X 2-1/2

Description
H100B15 X 2-1/2 ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # H100B15 X 2-1/2

BDI # 22375814

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY