Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
40R HSB 3.00 WRAPFLEX 0789363

COMPARE

40R HSB 3.00 WRAPFLEX 0789363

Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 40R HSB 3.00 WRAPFLEX 0789363

BDI # 18484216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
50R HSB 3.00 WRAPFLEX 3700197

COMPARE

50R HSB 3.00 WRAPFLEX 3700197

Description
50R HSB 3.00 WRAPFLEX 3700197 ; NON-RETURNABLE 3/4"X3/8" KW 2SS CPLG HUB

REXNORD

Part # 50R HSB 3.00 WRAPFLEX 3700197

BDI # 18484391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4.25X3.00-IDL-FLAT

COMPARE

4.25X3.00-IDL-FLAT

Description
4.25X3.00-IDL-FLAT OBS DO NOT USE 12/22

GATES

Part # 4.25X3.00-IDL-FLAT

BDI # 1105804

Features

Maximum Belt Width - Inch: 2.441
Maximum Belt Width - Millimeter: 62
Bearing Type: Ball Bearing
Face Width - Millimeter: 76.2
Face Width - Inch: 3

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 19
Other Features: 6306 Bearing

Price Inventory : Request a quotation
Loading Price
QTY
OMEGA 60 HCB X 3

COMPARE

OMEGA 60 HCB X 3

Description
60 HCB 3.0000 COUPLING HUB ; POR MTO

REXNORD

Part # OMEGA 60 HCB X 3

BDI # 21917992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY