50R HSB 3.00 WRAPFLEX 3700197
Description
50R HSB 3.00 WRAPFLEX 3700197 ; NON-RETURNABLE 3/4"X3/8" KW 2SS CPLG HUB
Part # 50R HSB 3.00 WRAPFLEX 3700197
BDI # 18484391
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
4.25X3.00-IDL-FLAT
Description
4.25X3.00-IDL-FLAT OBS DO NOT USE 12/22
Part # 4.25X3.00-IDL-FLAT
BDI # 1105804
Features
Maximum Belt Width - Inch:
2.441
Maximum Belt Width - Millimeter:
62
Bearing Type:
Ball Bearing
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
40R HSB 3.00 WRAPFLEX 0789363
Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB
Part # 40R HSB 3.00 WRAPFLEX 0789363
BDI # 18484216
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
OMEGA 60 HCB X 3
Description
60 HCB 3.0000 COUPLING HUB ; POR MTO
Part # OMEGA 60 HCB X 3
BDI # 21917992
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs