Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
H160C18 X 3IN KW 2SS MTO

COMPARE

H160C18 X 3IN KW 2SS MTO

Description
H160C18 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C18 X 3IN KW 2SS MTO

BDI # 24157402

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D80B17 X 3-1/8 STD KW 2SS

COMPARE

D80B17 X 3-1/8 STD KW 2SS

Description
D80B17 X 3-1/8 STD KW 2SS CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # D80B17 X 3-1/8 STD KW 2SS

BDI # 24956811

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B26H X 3-1/4 KW 2SS

COMPARE

D120B26H X 3-1/4 KW 2SS

Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE

TSUBAKI

Part # D120B26H X 3-1/4 KW 2SS

BDI # 23003733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160C25 X 3IN KW 2SS MTO

COMPARE

H160C25 X 3IN KW 2SS MTO

Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C25 X 3IN KW 2SS MTO

BDI # 24157404

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B26H X 3 KW SS

COMPARE

D140B26H X 3 KW SS

Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B26H X 3 KW SS

BDI # 21558778

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: With Set Screw
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY