D80B17 X 3-1/8 STD KW 2SS
Description
D80B17 X 3-1/8 STD KW 2SS CHN SPROCKET ; 80CHAIN 17T
Part # D80B17 X 3-1/8 STD KW 2SS
BDI # 24956811
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
D120B26H X 3-1/4 KW 2SS
Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE
Part # D120B26H X 3-1/4 KW 2SS
BDI # 23003733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
H100B17F X 3-1/8
Description
H100B17 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH TYPE B 3-1/8IN BORE
Part # H100B17F X 3-1/8
BDI # 21971468
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H100B20F X 3-1/8
Description
H100B20 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH TYPE B 3-1/8IN BORE
Part # H100B20F X 3-1/8
BDI # 21971502
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H100B48F X 3-1/8
Description
H100B48 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 3-1/8IN BORE
Part # H100B48F X 3-1/8
BDI # 21971620
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore