Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.492
Outside Diameter - Millimeter:
190.297
Bore - Millimeter:
139.7
Length - Millimeter:
36.525
Other Features:
16 Locking Screws
Length - Inch:
1.438
7060 X 5-1/2 KW
Description
7060 X 5-1/2 KW TAPER-LOCK BUSHING ; NON-RETURNABLE OVER 5050 SHEAVES
Part # 117529
BDI # 27297624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Length Thru Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Bushing Series:
7060
SNW-3032 X 5 1/2
Description
SNW-3032 X 5 1/2 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNW-3032 X 5 1/2
BDI # 1373573
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
94.005
Length Thru Bore - Inch:
3.701
Bore - Millimeter:
139.7
Bore - Inch:
5.5
C200E-550
Description
C200E-550 KEYLESS LOCKING ASSEMBLY ; 5.5" X 7.492" SELF-RELEASE
Part # C200E-550
BDI # 194217
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.492
Outside Diameter - Millimeter:
190.297
Bore - Millimeter:
139.7
Length - Millimeter:
37.998
Other Features:
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.496
C405E-550
Description
C405E-550 KEYLESS LOCKING ASSEMBLY ; 5.5" X 7.48" HEAVY-DUTY
Part # C405E-550
BDI # 194405
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
189.992
Bore - Millimeter:
139.7
Length - Millimeter:
116.002
Other Features:
14 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
4.567