A40B24SS X 0.7884IN

COMPARE

A40B24SS X 0.7884IN

Description
A40B24SS X 0.7884IN SPROCKET ; SS304 DWG# 45116DB

TSUBAKI

Part # A40B24SS X 0.7884IN

BDI # 25187028

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY