H80B17 X 30MM DWG RS801B17TH20-Z
Description
H80B17X30MM PER DWG RS801B17TH20-Z ; ROLLER CHAIN SPROCKET
Part # H80B17 X 30MM DWG RS801B17TH20-Z
BDI # 25160859
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore