Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Keyway on ID
Bushing Series:
120100
HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
120100 12
Description
120100 12. TAPER LOCK BUSHING ; 12" BORE 17-1/4" OD 10" L THRU BORE
Part # 120100 12
BDI # 1091937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
304.8
Bore - Inch:
12
Global Part Number GPN:
461048
Bushing Series:
120100
SNP-3168 X 12
Description
SNP-3168 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3168 X 12
BDI # 1373413
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
304.8
Bore - Inch:
12