H60B32F X 38MM
Description
H60B32F X 38MM CHAIN SPROCKET ; 3/4" PITCH 38MM BORE 32-TEETH
Part # H60B32F X 38MM
BDI # 21542348
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
H60B17 X 38MM 10X3.3MM KW 2SS
Description
H60B17 X 38MM 10X3.3MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120DEG 17T 60CHAIN
Part # H60B17 X 38MM 10X3.3MM KW 2SS
BDI # 23130718
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore