H80B13F X 1-7/8
Description
H80B13F X 1-7/8 ROLLER CHAIN SPROCKET
Part # H80B13F X 1-7/8
BDI # 916963
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39292
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B17H X 1-7/8
Description
D80B17H X 1-7/8 ROLLER CHAIN SPROCKET ; 5.95" OD X 2-3/4" LTB X 1" P STEEL
Part # D80B17H X 1-7/8
BDI # 21558782
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
D100B16H X 1-7/8
Description
D100B16H X 1-7/8 ROLLER CHAIN SPROCKET ; 7.03" OD X 3-1/8" LTB X 1-1/4" P STEEL
Part # D100B16H X 1-7/8
BDI # 21559390
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
DS60A17FH X 1-7/8
Description
DS60A17FH X 1-7/8 ROLLER CHAIN SPROCKET ; 4.46" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A17FH X 1-7/8
BDI # 21525169
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
DS100A14H X 1-7/8
Description
DS100A14H X 1-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-11/16" LTB X 1-1/4" P STEEL
Part # DS100A14H X 1-7/8
BDI # 21525165
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore