Page 1 of 2

Next

Compare
PHE L035-5MM

COMPARE

PHE L035-5MM

Description
PHE L035-5MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L035-5MM

BDI # 1281561

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 0.626

Length Thru Bore - Millimeter: 6.7
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.9
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PL005X018 RE-SS

COMPARE

PL005X018 RE-SS

Description
PL005X018 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL005X018 RE-SS

BDI # 22380048

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 0.709

Outside Diameter - Millimeter: 18
Bore - Millimeter: 5
Length - Millimeter: 13.487
Other Features: 3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.531

Price Inventory : Request a quotation
Loading Price
QTY
6202650

COMPARE

6202650

Description
6202650 KEYLESS BUSHING ; TRANTORQUE STEEL

FENNER DRIVES

Part # 6202650

BDI # 17282708

Features

Component: Keyless Wrench Locking Assembly
Series: Mini
Inch - Metric: Metric
Material: Zinc Coated Steel
Outside Diameter - Inch: 0.63

Outside Diameter - Millimeter: 16
Bore - Millimeter: 5
Length - Millimeter: 19.1
Other Features: Self Centering | Limited Axial Movement | 13 MM Wrench Size
Length - Inch: 0.752

Price Inventory : Request a quotation
Loading Price
QTY
L035 5MM NO KW

COMPARE

L035 5MM NO KW

Description
L035 5MM NO KW COUPLING HUB

TB WOODS

Part # L035 5MM NO KW

BDI # 994749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 16
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PL005X016 KE

COMPARE

PL005X016 KE

Description
PL005X016 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL005X016 KE

BDI # 22380046

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.63

Outside Diameter - Millimeter: 16
Bore - Millimeter: 5
Length - Millimeter: 13.487
Other Features: Power-Lock
Length - Inch: 0.531

Price Inventory : Request a quotation
Loading Price
QTY