D80B13H X 50MM 1/2 KW 2SS
Description
D80B13H 50MM ROLLER CHAIN SPROCKET ; 1/2" BORE 13TH 2SS W/HARDENED TEETH
Part # D80B13H X 50MM 1/2 KW 2SS
BDI # 21463109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D16BS13H X 50MM
Description
D16BS13H X 50MM ROLLER CHAIN SPRKT
Part # D16BS13H X 50MM
BDI # 23870438
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
16B22 X 50MM ZP
Description
16B22 X 50MM ZP SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 16B22 X 50MM ZP
BDI # 21515912
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
24BS16H X 50MM
Description
24BS16H X 50MM FINISHED BORE SPROCKET ; POR 1-1/2IN PIT 16T 50MM
Part # 2101059415
BDI # 22366918
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore