H80B15 X 2-1/8
Description
80B15H X 2-1/8 ROLLER CHAIN SPROCKET ; 5.304" OD X 1-1/2" LTB X 1" P STEEL
Part # H80B15 X 2-1/8
BDI # 21559234
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H120B18 X 2-1/8
Description
120B18H X 2-1/8 ROLLER CHAIN SPROCKET ; 18 HARDENED TEETH 2 SETSCREW
Part # H120B18 X 2-1/8
BDI # 23777875
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H100B13F X 2-1/8
Description
H100B13F X 2-1/8 ROLLER CHAIN SPROCKET ; W/HT
Part # H100B13F X 2-1/8
BDI # 22375806
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore