H50B56F X 2-1/4
Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH
Part # H50B56F X 2-1/4
BDI # 21525174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
D80B15H X 2-1/4
Description
D80B15H X 2-1/4 ROLLER CHAIN SPROCKET ; 5.3" OD X 2-1/2" LTB X 1" P STEEL
Part # D80B15H X 2-1/4
BDI # 21558781
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H100B20 X 2-1/4
Description
H100B20 X 2-1/4 ROLLER CHAIN SPROCKET ; 8.643" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B20 X 2-1/4
BDI # 21462669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H100B18F X 2-1/4
Description
H100B18F X 2-1/4 ROLLER CHAIN SPROCKET ; 7.839" OD X 1-3/4" LTB STD KW & 2-SS
Part # H100B18F X 2-1/4
BDI # 21558587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D50B35H X 2-1/4
Description
D50B35H X 2-1/4 ROLLER CHAIN SPROCKET ; 7.32" OD X 1-7/8" LTB X 5/8" P STEEL
Part # D50B35H X 2-1/4
BDI # 21558780
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore