Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
H80B23 X 2-3/8 KW 2SS

COMPARE

H80B23 X 2-3/8 KW 2SS

Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL

TSUBAKI

Part # H80B23 X 2-3/8 KW 2SS

BDI # 21559238

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B17 X 2-3/8 KW 2SS

COMPARE

H80B17 X 2-3/8 KW 2SS

Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # H80B17 X 2-3/8 KW 2SS

BDI # 26404493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B60 X 2-3/8IN KW 2SS

COMPARE

H100B60 X 2-3/8IN KW 2SS

Description
H100B60 X 2-3/8IN KW 2SS SPROCKET ; 2-3/8" BORE 60T CHAIN #100

TSUBAKI

Part # H100B60 X 2-3/8IN KW 2SS

BDI # 25180488

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.601
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 606.66
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B19F X 2-3/8

COMPARE

H100B19F X 2-3/8

Description
H100B19 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-3/8IN BORE

TSUBAKI

Part # H100B19F X 2-3/8

BDI # 21971488

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.913
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B20F X 2-3/8

COMPARE

H100B20F X 2-3/8

Description
H100B20 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH TYPE B 2-3/8IN BORE

TSUBAKI

Part # H100B20F X 2-3/8

BDI # 21971496

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY