H100B16 X 2-3/8
Description
100B16H X 2-3/8 ROLLER CHAIN SPROCKET ; 7.034" OD X 1-3/4" LTB X 1-1/4" P STEEL
Part # H100B16 X 2-3/8
BDI # 21472647
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H120B16 X 2-3/8
Description
H120B16 X 2-3/8 ROLLER CHAIN SPROCKET ; 16T 2-3/8" BORE HT 2SS
Part # H120B16 X 2-3/8
BDI # 23659538
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 2-3/8
Description
D120B16H X 2-3/8 ROLLER CHAIN SPRKT ; 2-3/8" BORE 16T 2SS HARDENED TEETH
Part # D120B16H X 2-3/8
BDI # 23298859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
100B18H X 2-3/8
Description
100B18H X 2-3/8 ROLLER CHAIN SPROCKET ; 2-3/8IN BORE 18T 1-1/4IN PIT 2 SET SCREW
Part # 100B18H X 2-3/8
BDI # 21918511
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore