Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D120B20H X 3-1/8

COMPARE

D120B20H X 3-1/8

Description
D120B20H X 3-1/8 ROLLER CHAIN SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B20H X 3-1/8

BDI # 21558774

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B20 X 3-1/8

COMPARE

H120B20 X 3-1/8

Description
120B20H X 3-1/8 ROLLER CHAIN SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL

TSUBAKI

Part # H120B20 X 3-1/8

BDI # 21559214

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
120B23H X 3-1/8

COMPARE

120B23H X 3-1/8

Description
120B23H X 3-1/8 ROLLER CHAIN SPROCKET ; 120B CHAIN NO. 23 TEETH 3-1/8IN BORE DIA

TSUBAKI

Part # 120B23H X 3-1/8

BDI # 22125103

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B14H X 3-1/8

COMPARE

D100B14H X 3-1/8

Description
D100B14H X 3-1/8 KW SS HT ; DOUBLE ROLLERCHAIN SPROCKET

TSUBAKI

Part # D100B14H X 3-1/8

BDI # 21526192

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B16 X 3-1/8

COMPARE

H100B16 X 3-1/8

Description
100B16H X 3-1/8 ROLLER CHAIN SPROCKET ; 7.034" OD X 1-3/4" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B16 X 3-1/8

BDI # 21558585

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY