P64-14M-85-3535
Description
P64-14M-85-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P64-14M-85-3535
BDI # 414233
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P72-14M-85-3535
Description
P72-14M-85-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P72-14M-85-3535
BDI # 414245
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P52-14M-85-3535
Description
P5214M85TL SYNCHRONOUS PULLEY ; POR
Part # P52-14M-85-3535
BDI # 18383061
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578455
Pitch Diameter - Millimeter:
231.724
P80-14M-85-3535
Description
P80-14M-85-3535 SYNCHRONOUS PULLEY
Part # P80-14M-85-3535
BDI # 18383566
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578551
Pitch Diameter - Millimeter:
356.51
P112-14M-85-3535
Description
P112-14M-85-3535 SYNCHRONOUS PULLEY
Part # P112-14M-85-3535
BDI # 18382416
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578252
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed