2062A16H
Description
2062A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062A16H
BDI # 24345826
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
HA2062A12
Description
HA2062A12 ROLLER CHAIN SPROCKET ; 6.5" OD X 1-1/4" DBL P STEEL
Part # HA2062A12
BDI # 21558746
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
2062B11H
Description
2062B11H ROLLER CHAIN SPROCKET ; 1-1/2" P 11T MPB W/HT
Part # 2062B11H
BDI # 17158948
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572307
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
H2062B19 X 1-7/16 KW 2SS
Description
H2062B19 X 1-7/16 KW 2SS CHAIN SPROCKET
Part # H2062B19 X 1-7/16 KW 2SS
BDI # 21579496
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Finished Bore
H2062A12
Description
H2062A12 ROLLER CHAIN SPROCKET ; 12T PLATE TYPE NO HUB
Part # H2062A12
BDI # 17158930
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572678
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore