2080A17H
Description
2080A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A17H
BDI # 17158969
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572166
Pitch Diameter - Millimeter:
140.614
Mounting Method:
Rough Bore
2080A16H
Description
2080A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080A16H
BDI # 17158968
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572662
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
2080A18H
Description
2080A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A18H
BDI # 17158970
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572577
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
PHC 2080H-C/L
Description
PHC 2080H-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 2080H-C/L
BDI # 1281402
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
2
Chain Size:
2080
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Drive
Internal Special Features:
No
Number of Strands:
1
PHC 2080-O/L
Description
PHC 2080-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 2080-O/L
BDI # 1281416
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
2
Chain Size:
2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No