Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
28A11

COMPARE

28A11

Description
28A11 X 32MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD

TSUBAKI

Part # 28A11

BDI # 23072634

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
28A27

COMPARE

28A27

Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD

TSUBAKI

Part # 28A27

BDI # 23072638

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.074

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
28A21

COMPARE

28A21

Description
28A21 X 40MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD

TSUBAKI

Part # 28A21

BDI # 23072636

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.742

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.661
Pitch Diameter - Millimeter: 298.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1A30

COMPARE

PHS 28B-1A30

Description
PHS 28B-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A30

BDI # 1287081

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1A57

COMPARE

PHS 28B-1A57

Description
PHS 28B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A57

BDI # 1287089

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.769
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY