Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
78B8F X 2-3/16 SPLIT
Description
78B8F X 2-3/16 SPLIT SPROCKET
Part # 78B8F X 2-3/16 SPLIT
BDI # 20886732
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
78C10F X 1-15/16 MILL
Description
78C10F X 1-15/16 MILL ; POR SPROCKETS
Part # 78C10F X 1-15/16 MILL
BDI # 917326
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
15.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
381.635
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore