C2062H 211P RLEE
Description
C2062H 211PT RLEE ROLLER CHAIN ; C2062 ANSI 1.5" CHAIN PITCH 1 STRAND
Part # C2062H 211P RLEE
BDI # 21558760
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
211 Links
C2062H AS RIV 13LDD3
Description
C2062HASDD313LR ; ROLLER CHAIN
Part # C2062H AS RIV 13LDD3
BDI # 21468325
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With DD3 Attachment | Attachment Spacing at Every 13 Link
C2062HLD5/4L472P01
Description
C2062HLD5/4L472P01 RLR CHAIN ; C2062H C-LAMBDA RIV SPCLD-5 EV 4TH PITC
Part # C2062HLD5/4L472P01
BDI # 23660360
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With D5 Attachment | Attachment Spacing at Every 4 Link | 472 Links
C2062HLD5/4L472P02
Description
C2062HLD5/4L472P02 RLR CHAIN ; C2062H C-LAMBDA RIV SPCLD-5 EV 4TH PITC
Part # C2062HLD5/4L472P02
BDI # 23660362
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With D5 Attachment | Attachment Spacing at Every 4 Link | 472 Links
PHC C2062-C/L
Description
PHC C2062-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C2062-C/L
BDI # 1281435
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1