JXC 25370CA/DA, SET1199-900SA
Description
JXC 25370CA/DA, SET1199-900SA ; POR JXC 25370CA/DA , SET1199-900SA
Part # JXC25370CA-90KA2 (SET1199)
BDI # 1482011
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing