Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore