Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385134
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1129
Belt Style:
V-Belt
Belt Outside Length - Inch:
44
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
Q1
35B36FH X 1
Description
35B36FH X 1 ROLLER CHAIN SPROCKET ; 3/8" P 36T 1" BORE W/HARDENED TEETH
Part # 35B36FH X 1
BDI # 17159212
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
38604
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
06B RIV 10FT
Description
06B RIV 10FT ROLLER CHAIN ; 06B 9.525MM PITCH RIVETED 10FT/BOX
Part # 06B RIV 10FT
BDI # 17281057
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No