14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM

TB WOODS

Part # 14HS HYTREL

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Request a quotation
Loading Price
QTY