Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578395
Pitch Diameter - Millimeter:
96.77
P29-14M-40-2012
Description
P29-14M-40-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P29-14M-40-2012
BDI # 414149
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Bushed