Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
H80TB13
Description
H80TB13 SPROCKET ; 80 CHAIN NO 13 TEETH TAPER LOCK BUSHING
Part # H80TB13
BDI # 21472627
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
H60BTL13
Description
H60BTL13 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 13T TAPERLOCK W/HT
Part # H60BTL13
BDI # 919627
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
H100TB13
Description
H100TB13 TAPER LOCK SPROCKET ; 1-1/4" PITCH 13-TEETH
Part # H100TB13
BDI # 21463106
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed