Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
14414MT85A-F1.375
Description
14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.375
BDI # 923074
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F1.500
Description
14414MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.500
BDI # 923075
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W
Part # P144-20M-115
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115