Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
Y-180S-MPB

COMPARE

Y-180S-MPB

Description
Y-180S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-180S-MPB

BDI # 397502

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.992
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 458.368
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Request a quotation
Loading Price
QTY
Y-180S-SF

COMPARE

Y-180S-SF

Description
Y-180S-SF SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-180S-SF

BDI # 397501

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.992
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Request a quotation
Loading Price
QTY
B-180S-E

COMPARE

B-180S-E

Description
B-180S-E SILENTSYNC SPROCKET

CONTINENTAL

Part # B-180S-E

BDI # 417692

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577214
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
G-180S-F

COMPARE

G-180S-F

Description
G-180S-F SILENTSYNC SPROCKET

CONTINENTAL

Part # G-180S-F

BDI # 416007

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577217
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
14MX-180S-37

COMPARE

14MX-180S-37

Description
14MX-180S-37 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 14MX-180S-37

BDI # 1094864

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Request a quotation
Loading Price
QTY