DS80A22H
Description
DS80A22H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T DBL SGL W/HT
Part # DS80A22H
BDI # 913085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572321
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
H06A22 X 10MM RSB
Description
H06A22 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06A22 X 10MM RSB
BDI # 22383734
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
D16B22H X 25MM RSB
Description
D16B22H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B22H X 25MM RSB
BDI # 22381475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
PHS 06B-1DSTB22
Description
PHS 06B-1DSTB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSTB22
BDI # 1284723
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed