Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 30

Next

Compare
D35B42H

COMPARE

D35B42H

Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D35B42H

BDI # 17159979

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Global Part Number GPN: 37212
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100R42H

COMPARE

100R42H

Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R42H

BDI # 17158657

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Split Taper Bushing
Global Part Number GPN: 573231
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1A42

COMPARE

PHS 05B-1A42

Description
PHS 05B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A42

BDI # 1284455

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.215

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.346
Pitch Diameter - Millimeter: 107.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1B42

COMPARE

PHS 05B-1B42

Description
PHS 05B-1B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B42

BDI # 1284520

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.215
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.346
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 107.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1A42

COMPARE

PHS 06B-1A42

Description
PHS 06B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A42

BDI # 1284577

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.018

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.229
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY