Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.71
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.58
Mounting Method:
Bushed
40BTL45H
Description
40BTL45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL45H
BDI # 17159396
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38065
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
H16B45 X 32MM RSB
Description
H16B45 X 32MM RSB ROLLER CHAIN SPROCKET
Part # H16B45 X 32MM RSB
BDI # 22375323
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
D10B45H X 30MM RSB
Description
D10B45H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B45H X 30MM RSB
BDI # 22381431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed