Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.35
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Finished Bore
40B51F X 1-1/8
Description
40B51F X 1-1/8 ; POR SPROCKET 1 1/8IN KW 2SS
Part # 40B51F X 1-1/8
BDI # 914775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Finished Bore
40B51F X 1-3/16
Description
40B51F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 40B51F X 1-3/16
BDI # 914776
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Finished Bore