Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 29

Next

Compare
PHS 05B-1A70

COMPARE

PHS 05B-1A70

Description
PHS 05B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A70

BDI # 1284467

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.02

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.181
Pitch Diameter - Millimeter: 178.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1A70

COMPARE

PHS 06B-1A70

Description
PHS 06B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A70

BDI # 1284592

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.575
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B70

COMPARE

PHS 06B-1B70

Description
PHS 06B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B70

BDI # 1284695

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.358
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.575
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A70

COMPARE

PHS 16B-1A70

Description
PHS 16B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A70

BDI # 1286279

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 160-1A70

COMPARE

PHS 160-1A70

Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A70

BDI # 1290742

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY