Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577298
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577273
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
H140CTL80
Description
H140CTL80 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL80
BDI # 24345968
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578565
Pitch Diameter - Millimeter:
203.72
P80-14M-40-3020
Description
P80-14M-40-3020 SYNCHRONOUS PULLEY
Part # P80-14M-40-3020
BDI # 18383564
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578548
Pitch Diameter - Millimeter:
356.51