Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
M1.5 Z=95 NO HUB NR. CM27095

COMPARE

M1.5 Z=95 NO HUB NR. CM27095

Description
HFK M1.5 Z=95

SATI

Part # CM27095

BDI # 1404743

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5.61
Inch - Metric: Metric
Material: Steel
Face Width - Millimeter: 17

Face Width - Inch: 0.669
Pitch: M1.5 DP
Other Features: Without Hub | Minimum Bore 20
Pressure Angle: 20
Pitch Diameter - Millimeter: 142.5

Price Inventory : Request a quotation
Loading Price
QTY
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1B95

COMPARE

PHS 05B-1B95

Description
PHS 05B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B95

BDI # 1284541

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 9.526
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.689
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 241.96
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B95

COMPARE

PHS 06B-1B95

Description
PHS 06B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B95

BDI # 1284705

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3C95

COMPARE

PHS 12B-3C95

Description
PHS 12B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C95

BDI # 1286213

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY