Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
15.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
381.635
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.676
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
423.57
Mounting Method:
Rough Bore
78A17H
Description
78A17H ROLLER CHAIN SPROCKET ; 2.069" P 17T A PLATE 1-1/2" MPB W/HT
Part # 78A17H
BDI # 20886334
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Rough Bore
78A9H
Description
78A9H ROLLER CHAIN SPROCKET ; 2.069" P 9T A PLATE 1-1/4" MPB W/HT
Part # 78A9H
BDI # 20886118
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Rough Bore
PHS 05B-1A84
Description
PHS 05B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A84
BDI # 1284472
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.423
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
213.95
Mounting Method:
Rough Bore