Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
15.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
381.635
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.676
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
423.57
Mounting Method:
Rough Bore
78A17H
Description
78A17H ROLLER CHAIN SPROCKET ; 2.069" P 17T A PLATE 1-1/2" MPB W/HT
Part # 78A17H
BDI # 20886334
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Rough Bore
78A9H
Description
78A9H ROLLER CHAIN SPROCKET ; 2.069" P 9T A PLATE 1-1/4" MPB W/HT
Part # 78A9H
BDI # 20886118
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Rough Bore
25B14SS X 1/4 MPB
Description
25B14SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B14SS X 1/4 MPB
BDI # 22372678
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore