Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
11
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
30
Hub Diameter - Inch:
1.181
Coupling Type:
Elastomeric Coupling
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Other Features:
Face Dia 13.5 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
10
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9